Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness
1.12 in
Material
Steel
Hub Dia.
2.97 in
No. of Screws
6
Thread Size
M6
Hub Size
55 mm
Bolt Size
M6 x 20
O.D.
2.17 in
Shaft Contact Pressure
25227 psi
Mountable Thickness
0.89 in
Duty
Medium-High Torque
Hub Contact Pressure
13760 psi
Bolt Circle Dia.
1.693 in
Overall Length
1.36 in
Locking Screws Size
M6 x 20
I.D.
30 mm
Torque
370 ft lb
Style
Self-Centering
Screw Tightening Torque
13 lb/ft
Series
C133
Inch/Metric
Metric
Transmitted Axial Force
7518 lbf
Type
Locking Assembly
Weight
0.7 LB
EAN or UPC
44861075210
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back