Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M6
O.D.
2.36 in
Hub Contact Pressure
16818 psi
No. of Screws
8
Bolt Size
M6 x 20
Style
Self-Centering
Inch/Metric
Metric
Hub Dia.
3.5 in
Locking Screws Size
M6 x 20
Bolt Circle Dia.
1.89 in
Overall Length
1.36 in
Mountable Thickness
0.89 in
Transmitted Axial Force
10024 lbf
I.D.
32 mm
Thickness
1.12 in
Type
Locking Assembly
Shaft Contact Pressure
31533 psi
Material
Steel
Screw Tightening Torque
13 lb/ft
Series
C133
Torque
526 ft lb
Weight
0.87 LB
EAN or UPC
44861075500
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back