Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Transmitted Axial Force
10024 lbf
Bolt Circle Dia.
1.89 in
Bolt Size
M6 x 20
Screw Tightening Torque
13 lb/ft
Thickness
1.12 in
Hub Size
60 mm
No. of Screws
8
Material
Steel
Shaft Contact Pressure
28830 psi
Style
Self-Centering
Hub Dia.
3.5 in
Type
Locking Assembly
O.D.
2.36 in
Thread Size
M6
Overall Length
1.36 in
Hub Contact Pressure
16818 psi
Locking Screws Size
M6 x 20
Series
C133
Inch/Metric
Metric
Mountable Thickness
0.89 in
I.D.
35 mm
Duty
Medium-High Torque
Torque
576 ft lb
Weight
0.8 LB
EAN or UPC
44861075296
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back