Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Transmitted Axial Force
10024 lbf
Type
Locking Assembly
Series
C133
No. of Screws
8
I.D.
38 mm
Material
Steel
Bolt Circle Dia.
2.087 in
Shaft Contact Pressure
26554 psi
Screw Tightening Torque
13 lb/ft
Style
Self-Centering
Hub Dia.
3.67 in
Torque
625 ft lb
Thickness
1.12 in
Overall Length
1.36 in
Thread Size
M6
Hub Contact Pressure
15524 psi
Locking Screws Size
M6 x 20
Mountable Thickness
0.89 in
O.D.
2.56 in
Bolt Size
M6 x 20
Weight
0.95 LB
EAN or UPC
44861075661
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back