Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M6
O.D.
2.56 in
Style
Self-Centering
No. of Screws
8
Hub Dia.
3.67 in
Series
C133
Overall Length
1.36 in
Hub Contact Pressure
15524 psi
Bolt Size
M6 x 20
Inch/Metric
Metric
Transmitted Axial Force
10024 lbf
Thickness
1.12 in
Mountable Thickness
0.89 in
Type
Locking Assembly
Locking Screws Size
M6 x 20
Duty
Medium-High Torque
I.D.
40 mm
Hub Size
65 mm
Torque
658 ft lb
Shaft Contact Pressure
25227 psi
Material
Steel
Bolt Circle Dia.
2.087 in
Screw Tightening Torque
13 lb/ft
Weight
0.9 LB
EAN or UPC
44861075142
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back