Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
2.402 in
Hub Size
75 mm
Hub Dia.
4.57 in
Overall Length
1.67 in
No. of Screws
7
Locking Screws Size
M8 x 25
Screw Tightening Torque
30 lb/ft
Duty
Medium-High Torque
Style
Self-Centering
Type
Locking Assembly
Inch/Metric
Metric
Material
Steel
Thickness
1.36 in
Bolt Size
M8 x 25
Transmitted Axial Force
16206 lbf
Torque
1196 ft lb
Mountable Thickness
1.04 in
Hub Contact Pressure
18489 psi
Series
C133
Thread Size
M8
Shaft Contact Pressure
30815 psi
O.D.
2.95 in
I.D.
45 mm
Weight
1.5 LB
EAN or UPC
44861075487
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back