Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
2.598 in
I.D.
48 mm
Hub Dia.
4.73 in
Transmitted Axial Force
16206 lbf
Locking Screws Size
M8 x 25
Style
Self-Centering
O.D.
3.15 in
Shaft Contact Pressure
28889 psi
Inch/Metric
Metric
Hub Contact Pressure
17333 psi
Thickness
1.36 in
Screw Tightening Torque
30 lb/ft
Torque
1276 ft lb
Bolt Size
M8 x 25
Mountable Thickness
1.04 in
Type
Locking Assembly
Thread Size
M8
Material
Steel
Overall Length
1.67 in
No. of Screws
7
Series
C133
Weight
1.74 LB
EAN or UPC
44861075760
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back