Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Material
Steel
Locking Screws Size
M8 x 25
Screw Tightening Torque
30 lb/ft
Bolt Circle Dia.
2.598 in
Duty
Medium-High Torque
Shaft Contact Pressure
27733 psi
Hub Size
80 mm
Torque
1329 ft lb
Bolt Size
M8 x 25
I.D.
50 mm
Transmitted Axial Force
16206 lbf
Type
Locking Assembly
Thread Size
M8
No. of Screws
7
Overall Length
1.67 in
Series
C133
Style
Self-Centering
Hub Dia.
4.73 in
Thickness
1.36 in
Mountable Thickness
1.04 in
O.D.
3.15 in
Hub Contact Pressure
17333 psi
Weight
1.7 LB
EAN or UPC
44861075456
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back