Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
Self-Centering
Shaft Contact Pressure
28814 psi
Hub Contact Pressure
18644 psi
Screw Tightening Torque
30 lb/ft
Material
Steel
Mountable Thickness
1.04 in
Series
C133
No. of Screws
8
Hub Dia.
5.2 in
Overall Length
1.67 in
I.D.
55 mm
Type
Locking Assembly
Bolt Size
M8 x 25
Locking Screws Size
M8 x 25
Thickness
1.36 in
Thread Size
M8
O.D.
3.35 in
Inch/Metric
Metric
Torque
1671 ft lb
Bolt Circle Dia.
2.795 in
Transmitted Axial Force
18521 lbf
Weight
1.8 LB
EAN or UPC
44861075722
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back