Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
1823 ft lb
Thread Size
M8
No. of Screws
8
Screw Tightening Torque
30 lb/ft
Hub Size
90 mm
I.D.
60 mm
Series
C133
Style
Self-Centering
Thickness
1.36 in
Bolt Size
M8 x 25
Inch/Metric
Metric
Material
Steel
Hub Contact Pressure
17608 psi
O.D.
3.54 in
Duty
Medium-High Torque
Mountable Thickness
1.04 in
Bolt Circle Dia.
2.992 in
Locking Screws Size
M8 x 25
Transmitted Axial Force
18521 lbf
Shaft Contact Pressure
26413 psi
Overall Length
1.67 in
Hub Dia.
5.36 in
Type
Locking Assembly
Weight
1.9 LB
EAN or UPC
44861075845
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back