Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
1.04 in
No. of Screws
9
Torque
2222 ft lb
Hub Dia.
5.83 in
Type
Locking Assembly
Transmitted Axial Force
20836 lbf
Bolt Size
M8 x 25
Material
Steel
Inch/Metric
Metric
Locking Screws Size
M8 x 25
Overall Length
1.67 in
Thread Size
M8
Shaft Contact Pressure
27429 psi
Screw Tightening Torque
30 lb/ft
O.D.
3.74 in
Hub Contact Pressure
18767 psi
Thickness
1.36 in
Bolt Circle Dia.
3.189 in
I.D.
65 mm
Style
Self-Centering
Series
C133
Weight
2.1 LB
EAN or UPC
44861075593
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back