Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia.
6.93 in
Screw Tightening Torque
61 lb/ft
Bolt Size
M10 x 30
Style
Self-Centering
Overall Length
1.99 in
Locking Screws Size
M10 x 30
Bolt Circle Dia.
3.622 in
Mountable Thickness
1.2 in
Series
C133
Type
Locking Assembly
O.D.
4.33 in
No. of Screws
8
Transmitted Axial Force
30403 lbf
Thickness
1.59 in
Shaft Contact Pressure
30970 psi
Thread Size
M10
Torque
3491 ft lb
Hub Contact Pressure
19708 psi
Inch/Metric
Metric
I.D.
70 mm
Material
Steel
Weight
3.7 LB
EAN or UPC
44861075203
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back