Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M10
No. of Screws
8
Hub Size
115 mm
Torque
3741 ft lb
Shaft Contact Pressure
28906 psi
Hub Dia.
7.08 in
Transmitted Axial Force
30403 lbf
Style
Self-Centering
Material
Steel
Series
C133
Bolt Size
M10 x 30
Locking Screws Size
M10 x 30
I.D.
75 mm
Inch/Metric
Metric
O.D.
4.53 in
Duty
Medium-High Torque
Thickness
1.59 in
Hub Contact Pressure
18852 psi
Type
Locking Assembly
Bolt Circle Dia.
3.819 in
Overall Length
1.99 in
Mountable Thickness
1.2 in
Screw Tightening Torque
61 lb/ft
Weight
3.8 LB
EAN or UPC
44861075227
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back