Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
4.92 in
Series
C133
Material
Steel
Thickness
1.59 in
Hub Contact Pressure
19511 psi
Hub Dia.
7.83 in
Transmitted Axial Force
34204 lbf
No. of Screws
9
Screw Tightening Torque
61 lb/ft
Torque
4769 ft lb
Overall Length
1.99 in
Inch/Metric
Metric
Mountable Thickness
1.2 in
Shaft Contact Pressure
28693 psi
Style
Self-Centering
Bolt Circle Dia.
4.213 in
Thread Size
M10
Locking Screws Size
M10 x 30
Type
Locking Assembly
Bolt Size
M10 x 30
I.D.
85 mm
Weight
4.3 LB
EAN or UPC
44861075357
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back