Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type
Locking Assembly
Locking Screws Size
M10 x 30
Thickness
1.59 in
O.D.
5.32 in
Hub Dia.
8.59 in
Mountable Thickness
1.2 in
Overall Length
1.99 in
No. of Screws
10
Thread Size
M10
Bolt Circle Dia.
4.606 in
Series
C133
Torque
5923 ft lb
Transmitted Axial Force
38004 lbf
Bolt Size
M10 x 30
Screw Tightening Torque
61 lb/ft
Shaft Contact Pressure
28525 psi
I.D.
95 mm
Style
Self-Centering
Hub Contact Pressure
20073 psi
Inch/Metric
Metric
Material
Steel
Weight
4.7 LB
EAN or UPC
44861075821
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back