- 3/4 in Inside Diameter
- 1.06 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| I.D. | 3/4 in |
| Material | Steel |
| Bolt Size | M6 x 16 |
| Thread Size | M6 |
| Hub Dia. | 1.61 in |
| Shaft Contact Pressure | 25013 psi |
| Overall Length | 1.79 in |
| Mountable Thickness | 1.28 in |
| Inch/Metric | Inch |
| Thickness | 1.56 in |
| Type | Locking Assembly |
| Hub Contact Pressure | 17648 psi |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 157 ft lb |
| Series | C170 |
| Transmitted Axial Force | 5012 lbf |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Locking Screws Size | M6 x 16 |
| Bolt Circle Dia. | 1.378 in |
| No. of Screws | 4 |
| O.D. | 1.06 in |
| Weight | 0.7 LB |
| EAN or UPC | 44861077313 |
-
Prop 65


