- 7/8 in Inside Diameter
- 1.26 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Bolt Size | M6 x 16 |
| O.D. | 1.26 in |
| Thread Size | M6 |
| Locking Screws Size | M6 x 16 |
| Series | C170 |
| Transmitted Axial Force | 5012 lbf |
| Type | Locking Assembly |
| Shaft Contact Pressure | 15437 psi |
| Thickness | 1.85 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Mountable Thickness | 1.58 in |
| I.D. | 7/8 in |
| Overall Length | 2.09 in |
| No. of Screws | 4 |
| Material | Steel |
| Hub Dia. | 1.61 in |
| Screw Tightening Torque | 13 lb/ft |
| Inch/Metric | Inch |
| Hub Contact Pressure | 10721 psi |
| Torque | 183 ft lb |
| Bolt Circle Dia. | 1.575 in |
| Weight | 0.8 LB |
| EAN or UPC | 44861077405 |
-
Prop 65


