- 1 in Inside Diameter
- 1.34 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Transmitted Axial Force | 7518 lbf |
| Hub Dia. | 1.9 in |
| Series | C170 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Overall Length | 2.09 in |
| Locking Screws Size | M6 x 16 |
| Material | Steel |
| Bolt Circle Dia. | 1.654 in |
| I.D. | 1 in |
| Thickness | 1.85 in |
| Shaft Contact Pressure | 20261 psi |
| Mountable Thickness | 1.58 in |
| No. of Screws | 6 |
| Type | Locking Assembly |
| O.D. | 1.34 in |
| Thread Size | M6 |
| Bolt Size | M6 x 16 |
| Torque | 313 ft lb |
| Screw Tightening Torque | 13 lb/ft |
| Inch/Metric | Inch |
| Hub Contact Pressure | 15136 psi |
| Weight | 1.11 LB |
| EAN or UPC | 44861077597 |
-
Prop 65


