Climax Metal
C170E-112
Series C170 1 1/8 in ID Single-Taper Locking Assembly
Item #103219245
-
Prop 65
- 1 1/8 in Inside Diameter
- 1.54 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Hub Dia. | 2.08 in |
| Transmitted Axial Force | 7518 lbf |
| I.D. | 1 1/8 in |
| Bolt Circle Dia. | 1.85 in |
| Screw Tightening Torque | 13 lb/ft |
| Hub Contact Pressure | 13195 psi |
| Inch/Metric | Inch |
| Mountable Thickness | 1.58 in |
| Torque | 352 ft lb |
| Locking Screws Size | M6 x 16 |
| Thickness | 1.85 in |
| Bolt Size | M6 x 16 |
| Thread Size | M6 |
| Type | Locking Assembly |
| O.D. | 1.54 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Material | Steel |
| Overall Length | 2.09 in |
| Series | C170 |
| Shaft Contact Pressure | 18009 psi |
| No. of Screws | 6 |
| Weight | 1.0 LB |
| EAN or UPC | 44861077337 |
-
Prop 65

