Climax Metal
C170E-125
Series C170 1 1/4 in ID Single-Taper Locking Assembly
Item #101937369
-
Prop 65
- 1 1/4 in Inside Diameter
- 1.69 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| O.D. | 1.69 in |
| Type | Locking Assembly |
| Shaft Contact Pressure | 21611 psi |
| Material | Steel |
| Bolt Circle Dia. | 2.008 in |
| No. of Screws | 8 |
| Screw Tightening Torque | 13 lb/ft |
| Hub Dia. | 2.45 in |
| Thread Size | M6 |
| Bolt Size | M6 x 16 |
| Thickness | 1.85 in |
| Series | C170 |
| Transmitted Axial Force | 10024 lbf |
| Hub Contact Pressure | 15957 psi |
| Inch/Metric | Inch |
| Locking Screws Size | M6 x 16 |
| I.D. | 1 1/4 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Torque | 522 ft lb |
| Overall Length | 2.09 in |
| Mountable Thickness | 1.58 in |
| Weight | 1.2 LB |
| EAN or UPC | 44861077214 |
-
Prop 65

