Climax Metal
C170E-150
Series C170 1 1/2 in ID Single-Taper Locking Assembly
Item #101936452
-
Prop 65
- 1 1/2 in Inside Diameter
- 1.97 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Hub Contact Pressure | 10721 psi |
| Transmitted Axial Force | 10024 lbf |
| Bolt Size | M6 x 18 |
| Inch/Metric | Inch |
| Series | C170 |
| I.D. | 1 1/2 in |
| Bolt Circle Dia. | 2.283 in |
| No. of Screws | 8 |
| Mountable Thickness | 1.85 in |
| Thickness | 2.13 in |
| O.D. | 1.97 in |
| Overall Length | 2.36 in |
| Material | Steel |
| Type | Locking Assembly |
| Shaft Contact Pressure | 14070 psi |
| Screw Tightening Torque | 13 lb/ft |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Hub Dia. | 2.51 in |
| Torque | 626 ft lb |
| Locking Screws Size | M6 x 18 |
| Thread Size | M6 |
| Weight | 1.73 LB |
| EAN or UPC | 44861077283 |
-
Prop 65

