Climax Metal
C170E-175
Series C170 1 3/4 in ID Single-Taper Locking Assembly
Item #101936453
-
Prop 65
- 1 3/4 in Inside Diameter
- 2.32 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Mountable Thickness | 2.44 in |
| Thickness | 2.76 in |
| Transmitted Axial Force | 18521 lbf |
| Screw Tightening Torque | 30 lb/ft |
| Shaft Contact Pressure | 15846 psi |
| Torque | 1350 ft lb |
| Type | Locking Assembly |
| I.D. | 1 3/4 in |
| Hub Contact Pressure | 11938 psi |
| Overall Length | 3.07 in |
| No. of Screws | 8 |
| Series | C170 |
| Bolt Circle Dia. | 2.736 in |
| Inch/Metric | Inch |
| Thread Size | M8 |
| O.D. | 2.32 in |
| Material | Steel |
| Locking Screws Size | M8 x 22 |
| Bolt Size | M8 x 22 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Hub Dia. | 3.05 in |
| Weight | 2.7 LB |
| EAN or UPC | 44861077504 |
-
Prop 65

