- 2 in Inside Diameter
- 2.8 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| O.D. | 2.8 in |
| Locking Screws Size | M8 x 22 |
| Type | Locking Assembly |
| Screw Tightening Torque | 30 lb/ft |
| I.D. | 2 in |
| Hub Dia. | 3.43 in |
| Series | C170 |
| Thread Size | M8 |
| Shaft Contact Pressure | 12762 psi |
| Hub Contact Pressure | 9131 psi |
| Overall Length | 3.5 in |
| Mountable Thickness | 2.87 in |
| Bolt Circle Dia. | 3.209 in |
| Torque | 1736 ft lb |
| Thickness | 3.19 in |
| No. of Screws | 9 |
| Bolt Size | M8 x 22 |
| Inch/Metric | Inch |
| Transmitted Axial Force | 20836 lbf |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Material | Steel |
| Weight | 4.45 LB |
| EAN or UPC | 44861077269 |
-
Prop 65


