Climax Metal
C170E-243
Series C170 2 7/16 in ID Single-Taper Locking Assembly
Item #101935652
-
Prop 65
- 2 7/16 in Inside Diameter
- 3.31 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Material | Steel |
| Bolt Circle Dia. | 3.72 in |
| Mountable Thickness | 2.87 in |
| O.D. | 3.31 in |
| Shaft Contact Pressure | 10471 psi |
| Transmitted Axial Force | 20836 lbf |
| Hub Contact Pressure | 7718 psi |
| Inch/Metric | Inch |
| Hub Dia. | 3.93 in |
| Bolt Size | M8 x 22 |
| Type | Locking Assembly |
| No. of Screws | 9 |
| I.D. | 2 7/16 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Torque | 2116 ft lb |
| Locking Screws Size | M8 x 22 |
| Screw Tightening Torque | 30 lb/ft |
| Thread Size | M8 |
| Series | C170 |
| Overall Length | 3.5 in |
| Thickness | 3.19 in |
| Weight | 5.14 LB |
| EAN or UPC | 44861077368 |
-
Prop 65

