- 3 in Inside Diameter
- 3.74 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Material | Steel |
| I.D. | 3 in |
| Thread Size | M10 |
| Bolt Size | M10 x 25 |
| O.D. | 3.74 in |
| Torque | 4275 ft lb |
| Bolt Circle Dia. | 4.213 in |
| Transmitted Axial Force | 34204 lbf |
| Inch/Metric | Inch |
| Thickness | 3.78 in |
| Shaft Contact Pressure | 11818 psi |
| Locking Screws Size | M10 x 25 |
| Overall Length | 4.17 in |
| Hub Dia. | 4.63 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Screw Tightening Torque | 61 lb/ft |
| No. of Screws | 9 |
| Series | C170 |
| Mountable Thickness | 3.39 in |
| Hub Contact Pressure | 9479 psi |
| Type | Locking Assembly |
| Weight | 7.2 LB |
| EAN or UPC | 44861077375 |
-
Prop 65


