Skip to content Skip to navigation menu
Series C170 3 1/4 in ID Single-Taper Locking Assembly

C170E-325

Series C170 3 1/4 in ID Single-Taper Locking Assembly
Item #104996981
  • 3 1/4 in Inside Diameter
  • 4.17 in Outside Diameter
Series C170 3 1/4 in ID Single-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 1/4 in Inside Diameter
  • 4.17 in Outside Diameter

features

  • Single taper design with flange and integrated spacer
  • Excellent concentricity
  • Thin cross section accommodates smaller diameter mounted component
Hub Dia. 5.4 in
Mountable Thickness 3.39 in
Torque 6176 ft lb
Thickness 3.78 in
Bolt Size M10 x 25
Series C170
Locking Screws Size M10 x 25
No. of Screws 12
Shaft Contact Pressure 14545 psi
Bolt Circle Dia. 4.665 in
Type Locking Assembly
O.D. 4.17 in
I.D. 3 1/4 in
Material Steel
Overall Length 4.17 in
Thread Size M10
Hub Contact Pressure 11327 psi
Style C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve
Inch/Metric Inch
Screw Tightening Torque 61 lb/ft
Transmitted Axial Force 45605 lbf
Weight 8.4 LB
EAN or UPC 44861004968
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison