Climax Metal
C170E-343
Series C170 3 7/16 in ID Single-Taper Locking Assembly
Item #104997765
-
Prop 65
- 3 7/16 in Inside Diameter
- 4.41 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Series | C170 |
| Overall Length | 4.17 in |
| Transmitted Axial Force | 45605 lbf |
| Thickness | 3.78 in |
| Bolt Size | M10 x 25 |
| Screw Tightening Torque | 61 lb/ft |
| O.D. | 4.41 in |
| Material | Steel |
| Locking Screws Size | M10 x 25 |
| Mountable Thickness | 3.39 in |
| No. of Screws | 12 |
| Bolt Circle Dia. | 4.902 in |
| Torque | 6532 ft lb |
| Shaft Contact Pressure | 13752 psi |
| I.D. | 3 7/16 in |
| Hub Contact Pressure | 10720 psi |
| Thread Size | M10 |
| Inch/Metric | Inch |
| Hub Dia. | 5.62 in |
| Type | Locking Assembly |
| Weight | 9.1 LB |
| EAN or UPC | 44861004982 |
-
Prop 65

