- 4 in Inside Diameter
- 4.92 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Type | Locking Assembly |
| Torque | 11351 ft lb |
| Mountable Thickness | 3.7 in |
| Bolt Size | M12 x 30 |
| I.D. | 4 in |
| Inch/Metric | Inch |
| Locking Screws Size | M12 x 30 |
| Overall Length | 4.69 in |
| Material | Steel |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Hub Contact Pressure | 13321 psi |
| Bolt Circle Dia. | 5.433 in |
| No. of Screws | 12 |
| Series | C170 |
| Transmitted Axial Force | 68108 lbf |
| Thread Size | M12 |
| Hub Dia. | 6.68 in |
| Thickness | 4.21 in |
| O.D. | 4.92 in |
| Screw Tightening Torque | 107 lb/ft |
| Shaft Contact Pressure | 16389 psi |
| Weight | 12.0 LB |
| EAN or UPC | 44861043370 |
-
Prop 65


