Climax Metal
C170E-437
Series C170 4 3/8 in ID Single-Taper Locking Assembly
Item #104996983
-
Prop 65
- 4 3/8 in Inside Diameter
- 5.51 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Hub Dia. | 7.23 in |
| Transmitted Axial Force | 68108 lbf |
| Bolt Size | M12 x 30 |
| Thickness | 4.21 in |
| Thread Size | M12 |
| Material | Steel |
| Torque | 12416 ft lb |
| Screw Tightening Torque | 107 lb/ft |
| Series | C170 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Inch/Metric | Inch |
| Overall Length | 4.69 in |
| Type | Locking Assembly |
| Locking Screws Size | M12 x 30 |
| No. of Screws | 12 |
| Shaft Contact Pressure | 14984 psi |
| Bolt Circle Dia. | 6.024 in |
| Hub Contact Pressure | 11894 psi |
| Mountable Thickness | 3.7 in |
| O.D. | 5.51 in |
| I.D. | 4 3/8 in |
| Weight | 15.0 LB |
| EAN or UPC | 44861043400 |
-
Prop 65

