Climax Metal
C170E-450
Series C170 4 1/2 in ID Single-Taper Locking Assembly
Item #104997339
-
Prop 65
- 4 1/2 in Inside Diameter
- 6.1 in Outside Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Material | Steel |
| Hub Contact Pressure | 11140 psi |
| Type | Locking Assembly |
| Transmitted Axial Force | 90811 lbf |
| Locking Screws Size | M12 x 30 |
| Overall Length | 5.51 in |
| Thickness | 5.04 in |
| I.D. | 4 1/2 in |
| Torque | 17027 ft lb |
| Bolt Circle Dia. | 6.693 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Mountable Thickness | 4.53 in |
| O.D. | 6.1 in |
| Bolt Size | M12 x 30 |
| Series | C170 |
| Shaft Contact Pressure | 15107 psi |
| Screw Tightening Torque | 107 lb/ft |
| Hub Dia. | 7.86 in |
| Inch/Metric | Inch |
| Thread Size | M12 |
| No. of Screws | 16 |
| Weight | 21.0 LB |
| EAN or UPC | 44861043424 |
-
Prop 65

