Climax Metal
C170M-10X16
Series C170 0.39 in ID Single-Taper Locking Assembly
Item #101936846
-
Prop 65
- 0.39 in Inside Diameter
- 0.63 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| O.D. | 0.63 in |
| I.D. | 10 mm |
| Torque | 36 ft lb |
| Hub Dia. | 0.93 in |
| Mountable Thickness | 0.95 in |
| Bolt Size | M4 x 10 |
| Thread Size | M4 |
| Bolt Circle Dia. | 0.827 in |
| Overall Length | 1.22 in |
| Shaft Contact Pressure | 26778 psi |
| Material | Steel |
| Hub Contact Pressure | 16736 psi |
| Locking Screws Size | M4 x 10 |
| No. of Screws | 4 |
| Inch/Metric | Metric |
| Series | C170 |
| Transmitted Axial Force | 2191 lbf |
| Thickness | 1.06 in |
| Screw Tightening Torque | 3.7 lb/ft |
| Type | Locking Assembly |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Weight | 0.4 LB |
| EAN or UPC | 44861077382 |
-
Prop 65

