Climax Metal
C170M-11X18
Series C170 0.43 in ID Single-Taper Locking Assembly
Item #103235289
-
Prop 65
- 0.43 in Inside Diameter
- 0.71 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Transmitted Axial Force | 2191 lbf |
| Locking Screws Size | M4 x 10 |
| Bolt Size | M4 x 10 |
| Bolt Circle Dia. | 0.906 in |
| Hub Contact Pressure | 14877 psi |
| Inch/Metric | Metric |
| Mountable Thickness | 0.95 in |
| No. of Screws | 4 |
| O.D. | 0.71 in |
| Hub Dia. | 1 in |
| Material | Steel |
| I.D. | 11 mm |
| Torque | 40 ft lb |
| Screw Tightening Torque | 3.7 lb/ft |
| Series | C170 |
| Shaft Contact Pressure | 24343 psi |
| Thread Size | M4 |
| Thickness | 1.08 in |
| Type | Locking Assembly |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Overall Length | 1.24 in |
| Weight | 0.5 LB |
| EAN or UPC | 44861077139 |
-
Prop 65

