Climax Metal
C170M-14X23
Series C170 0.55 in ID Single-Taper Locking Assembly
Item #101936135
-
Prop 65
- 0.55 in Inside Diameter
- 0.91 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| I.D. | 14 mm |
| Transmitted Axial Force | 2191 lbf |
| Series | C170 |
| Bolt Circle Dia. | 1.102 in |
| Hub Dia. | 1.18 in |
| Inch/Metric | Metric |
| Thread Size | M4 |
| Bolt Size | M4 x 10 |
| Torque | 50 ft lb |
| Hub Contact Pressure | 11643 psi |
| No. of Screws | 4 |
| O.D. | 0.91 in |
| Thickness | 1.08 in |
| Screw Tightening Torque | 3.7 lb/ft |
| Mountable Thickness | 0.95 in |
| Locking Screws Size | M4 x 10 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Material | Steel |
| Shaft Contact Pressure | 19127 psi |
| Overall Length | 1.24 in |
| Type | Locking Assembly |
| Weight | 0.34 LB |
| EAN or UPC | 44861077535 |
-
Prop 65

