Climax Metal
C170M-16X24
Series C170 5/8 in ID Single-Taper Locking Assembly
Item #101936576
-
Prop 65
- 0.63 in Inside Diameter
- 0.95 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Bolt Size | M6 x 16 |
| I.D. | 16 mm |
| Screw Tightening Torque | 13 lb/ft |
| Hub Contact Pressure | 16752 psi |
| Thread Size | M6 |
| Material | Steel |
| Series | C170 |
| Type | Locking Assembly |
| No. of Screws | 3 |
| Inch/Metric | Metric |
| Shaft Contact Pressure | 25128 psi |
| Thickness | 1.44 in |
| O.D. | 0.95 in |
| Bolt Circle Dia. | 1.26 in |
| Torque | 99 ft lb |
| Hub Dia. | 1.4 in |
| Locking Screws Size | M6 x 16 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Overall Length | 1.67 in |
| Transmitted Axial Force | 3759 lbf |
| Mountable Thickness | 1.16 in |
| Weight | 0.6 LB |
| EAN or UPC | 44861077047 |
-
Prop 65

