Climax Metal
C170M-17X25
Series C170 0.67 in ID Single-Taper Locking Assembly
Item #103038748
-
Prop 65
- 0.67 in Inside Diameter
- 0.98 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Torque | 140 ft lb |
| Screw Tightening Torque | 13 lb/ft |
| Thickness | 1.56 in |
| Locking Screws Size | M6 x 16 |
| Overall Length | 1.79 in |
| Inch/Metric | Metric |
| Hub Contact Pressure | 19060 psi |
| Mountable Thickness | 1.28 in |
| Material | Steel |
| Shaft Contact Pressure | 28029 psi |
| Series | C170 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Transmitted Axial Force | 5012 lbf |
| O.D. | 0.98 in |
| No. of Screws | 4 |
| Bolt Circle Dia. | 1.299 in |
| Hub Dia. | 1.55 in |
| Type | Locking Assembly |
| Thread Size | M6 |
| I.D. | 17 mm |
| Bolt Size | M6 x 16 |
| Weight | 0.6 LB |
| EAN or UPC | 44861058480 |
-
Prop 65

