Climax Metal
C170M-28X39
Series C170 1.1 in ID Single-Taper Locking Assembly
Item #103214258
-
Prop 65
- 1.1 in Inside Diameter
- 1.54 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Material | Steel |
| Torque | 345 ft lb |
| Thickness | 1.85 in |
| Transmitted Axial Force | 7518 lbf |
| Locking Screws Size | M6 x 16 |
| Bolt Size | M6 x 16 |
| Series | C170 |
| Shaft Contact Pressure | 18379 psi |
| Screw Tightening Torque | 13 lb/ft |
| O.D. | 1.54 in |
| Hub Dia. | 2.08 in |
| Overall Length | 2.09 in |
| No. of Screws | 6 |
| I.D. | 28 mm |
| Hub Contact Pressure | 13195 psi |
| Bolt Circle Dia. | 1.85 in |
| Thread Size | M6 |
| Inch/Metric | Metric |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Type | Locking Assembly |
| Mountable Thickness | 1.58 in |
| Weight | 1.0 LB |
| EAN or UPC | 44861077436 |
-
Prop 65

