Climax Metal
C170M-40X53
Series C170 1.58 in ID Single-Taper Locking Assembly
Item #101937680
-
Prop 65
- 1.58 in Inside Diameter
- 2.09 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Locking Screws Size | M6 x 18 |
| Screw Tightening Torque | 13 lb/ft |
| Type | Locking Assembly |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thickness | 2.13 in |
| Hub Contact Pressure | 10114 psi |
| Hub Dia. | 2.62 in |
| Bolt Circle Dia. | 2.402 in |
| I.D. | 40 mm |
| Series | C170 |
| Thread Size | M6 |
| Material | Steel |
| No. of Screws | 8 |
| O.D. | 2.09 in |
| Bolt Size | M6 x 18 |
| Transmitted Axial Force | 10024 lbf |
| Inch/Metric | Metric |
| Torque | 658 ft lb |
| Shaft Contact Pressure | 13402 psi |
| Overall Length | 2.36 in |
| Mountable Thickness | 1.85 in |
| Weight | 1.6 LB |
| EAN or UPC | 44861077023 |
-
Prop 65

