Climax Metal
C170M-42X55
Series C170 1.65 in ID Single-Taper Locking Assembly
Item #103215424
-
Prop 65
- 1.65 in Inside Diameter
- 2.17 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| I.D. | 42 mm |
| Transmitted Axial Force | 10024 lbf |
| No. of Screws | 8 |
| Hub Dia. | 2.7 in |
| Type | Locking Assembly |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thickness | 2.13 in |
| Overall Length | 2.36 in |
| Material | Steel |
| Shaft Contact Pressure | 12763 psi |
| Bolt Size | M6 x 18 |
| Series | C170 |
| Torque | 691 ft lb |
| Hub Contact Pressure | 9747 psi |
| Thread Size | M6 |
| Locking Screws Size | M6 x 18 |
| Bolt Circle Dia. | 2.48 in |
| O.D. | 2.17 in |
| Inch/Metric | Metric |
| Mountable Thickness | 1.85 in |
| Screw Tightening Torque | 13 lb/ft |
| Weight | 1.7 LB |
| EAN or UPC | 44861077061 |
-
Prop 65

