Climax Metal
C170M-45X59
Series C170 1.77 in ID Single-Taper Locking Assembly
Item #101936137
-
Prop 65
- 1.77 in Inside Diameter
- 2.32 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| I.D. | 45 mm |
| Bolt Size | M8 x 22 |
| Thickness | 2.76 in |
| Screw Tightening Torque | 30 lb/ft |
| Hub Dia. | 3.05 in |
| Thread Size | M8 |
| Shaft Contact Pressure | 15652 psi |
| O.D. | 2.32 in |
| Hub Contact Pressure | 11938 psi |
| Series | C170 |
| Type | Locking Assembly |
| Torque | 1367 ft lb |
| Mountable Thickness | 2.44 in |
| Locking Screws Size | M8 x 22 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Inch/Metric | Metric |
| No. of Screws | 8 |
| Bolt Circle Dia. | 2.736 in |
| Transmitted Axial Force | 18521 lbf |
| Overall Length | 3.07 in |
| Material | Steel |
| Weight | 2.7 LB |
| EAN or UPC | 44861077702 |
-
Prop 65

