Climax Metal
C170M-48X62
Series C170 1.89 in ID Single-Taper Locking Assembly
Item #103196716
-
Prop 65
- 1.89 in Inside Diameter
- 2.44 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Bolt Size | M8 x 22 |
| Mountable Thickness | 2.44 in |
| Inch/Metric | Metric |
| O.D. | 2.44 in |
| Thickness | 2.76 in |
| Hub Dia. | 3.16 in |
| No. of Screws | 8 |
| Transmitted Axial Force | 18521 lbf |
| Screw Tightening Torque | 30 lb/ft |
| Shaft Contact Pressure | 14674 psi |
| Type | Locking Assembly |
| Material | Steel |
| Locking Screws Size | M8 x 22 |
| Bolt Circle Dia. | 2.815 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thread Size | M8 |
| Torque | 1458 ft lb |
| Overall Length | 3.07 in |
| Series | C170 |
| Hub Contact Pressure | 11360 psi |
| I.D. | 48 mm |
| Weight | 2.7 LB |
| EAN or UPC | 44861077931 |
-
Prop 65

