Climax Metal
C170M-60X77
Series C170 2.36 in ID Single-Taper Locking Assembly
Item #101934025
-
Prop 65
- 2.36 in Inside Diameter
- 3.03 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Type | Locking Assembly |
| Screw Tightening Torque | 30 lb/ft |
| I.D. | 60 mm |
| Hub Dia. | 3.66 in |
| Mountable Thickness | 2.87 in |
| Torque | 2051 ft lb |
| O.D. | 3.03 in |
| Material | Steel |
| Series | C170 |
| Shaft Contact Pressure | 10805 psi |
| Locking Screws Size | M8 x 22 |
| Inch/Metric | Metric |
| Hub Contact Pressure | 8420 psi |
| Transmitted Axial Force | 20836 lbf |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thread Size | M8 |
| Thickness | 3.19 in |
| Bolt Circle Dia. | 3.445 in |
| Overall Length | 3.5 in |
| No. of Screws | 9 |
| Bolt Size | M8 x 22 |
| Weight | 4.88 LB |
| EAN or UPC | 44861077764 |
-
Prop 65

