Climax Metal
C170M-70X90
Series C170 2.76 in ID Single-Taper Locking Assembly
Item #101933469
-
Prop 65
- 2.76 in Inside Diameter
- 3.54 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Inch/Metric | Metric |
| Series | C170 |
| Mountable Thickness | 3.39 in |
| Thickness | 3.78 in |
| Thread Size | M10 |
| Hub Dia. | 4.44 in |
| Transmitted Axial Force | 34204 lbf |
| Bolt Size | M10 x 25 |
| Material | Steel |
| Screw Tightening Torque | 61 lb/ft |
| Torque | 3928 ft lb |
| Bolt Circle Dia. | 3.996 in |
| Type | Locking Assembly |
| Hub Contact Pressure | 10006 psi |
| I.D. | 70 mm |
| Locking Screws Size | M10 x 25 |
| Shaft Contact Pressure | 12865 psi |
| Overall Length | 4.17 in |
| No. of Screws | 9 |
| O.D. | 3.54 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Weight | 6.7 LB |
| EAN or UPC | 44861077481 |
-
Prop 65

