- 1 in Inside Diameter
- 1.75 in Outside Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Material | Steel |
| Hub Contact Pressure | 9489 psi |
| Inch/Metric | Inch |
| Torque | 3416 ft lb |
| Shaft Contact Pressure | 16605 psi |
| Duty | Light Duty |
| I.D. | 1 in |
| Series | C192 |
| Type | Locking Assembly |
| Thread Size | M6 |
| Hub Dia. | 2.17 in |
| Overall Length | 1.35 in |
| Thickness | 1.11 in |
| Bolt Size | M6 x 20 |
| O.D. | 1.75 in |
| Mountable Thickness | 0.88 in |
| No. of Screws | 5 |
| Screw Tightening Torque | 150 lb/in |
| Transmitted Axial Force | 6839 lbf |
| Bolt Circle Dia. | 1.454 in |
| Locking Screws Size | M6 x 20 |
| Weight | 0.44 LB |
| EAN or UPC | 44861059913 |
-
Prop 65


