- 1 7/16 in Inside Diameter
- 2.38 in Outside Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Hub Contact Pressure | 6535 psi |
| Bolt Circle Dia. | 1.992 in |
| Duty | Light Duty |
| Transmitted Axial Force | 10943 lbf |
| Thread Size | M6 |
| Shaft Contact Pressure | 10798 psi |
| Bolt Size | M6 x 20 |
| Inch/Metric | Inch |
| Locking Screws Size | M6 x 20 |
| Mountable Thickness | 1.5 in |
| O.D. | 2.38 in |
| Type | Locking Assembly |
| No. of Screws | 8 |
| Series | C192 |
| Hub Dia. | 2.75 in |
| I.D. | 1 7/16 in |
| Overall Length | 1.97 in |
| Torque | 7868 ft lb |
| Screw Tightening Torque | 150 lb/in |
| Material | Steel |
| Thickness | 1.73 in |
| Weight | 1.32 LB |
| EAN or UPC | 44861060025 |
-
Prop 65


