- 1 11/16 in Inside Diameter
- 2.63 in Outside Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| No. of Screws | 8 |
| Bolt Size | M6 x 20 |
| Thickness | 1.92 in |
| Hub Dia. | 2.95 in |
| Torque | 9231 ft lb |
| Overall Length | 2.16 in |
| Duty | Light Duty |
| O.D. | 2.63 in |
| Thread Size | M6 |
| Inch/Metric | Inch |
| Screw Tightening Torque | 150 lb/in |
| I.D. | 1 11/16 in |
| Material | Steel |
| Series | C192 |
| Locking Screws Size | M6 x 20 |
| Bolt Circle Dia. | 2.26 in |
| Mountable Thickness | 1.69 in |
| Hub Contact Pressure | 5249 psi |
| Type | Locking Assembly |
| Shaft Contact Pressure | 8167 psi |
| Transmitted Axial Force | 10943 lbf |
| Weight | 1.54 LB |
| EAN or UPC | 44861060070 |
-
Prop 65


