- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Screw Tightening Torque | 150 lb/in |
| Hub Dia. | 1.89 in |
| Series | C192 |
| Torque | 2045 ft lb |
| O.D. | 1.5 in |
| Bolt Circle Dia. | 1.201 in |
| Hub Contact Pressure | 10375 psi |
| Duty | Light Duty |
| Thread Size | M6 |
| I.D. | 19 mm |
| Transmitted Axial Force | 5471 lbf |
| Inch/Metric | Metric |
| Overall Length | 1.22 in |
| Mountable Thickness | 0.75 in |
| Thickness | 0.98 in |
| Locking Screws Size | M6 x 20 |
| Material | Steel |
| Shaft Contact Pressure | 20750 psi |
| Bolt Size | M6 x 20 |
| Type | Locking Assembly |
| No. of Screws | 4 |
| Weight | 0.44 LB |
| EAN or UPC | 44861060186 |
-
Prop 65


