- 1.97 in Inside Diameter
- 2.87 in Outside Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Bolt Size | M6 x 20 |
| Thread Size | M6 |
| Shaft Contact Pressure | 5898 psi |
| Hub Contact Pressure | 4040 psi |
| Torque | 10771 ft lb |
| Hub Dia. | 3.15 in |
| Overall Length | 2.47 in |
| Type | Locking Assembly |
| I.D. | 50 mm |
| Duty | Light Duty |
| Inch/Metric | Metric |
| Material | Steel |
| No. of Screws | 8 |
| Thickness | 2.24 in |
| Locking Screws Size | M6 x 20 |
| Screw Tightening Torque | 150 lb/in |
| Series | C192 |
| O.D. | 2.87 in |
| Mountable Thickness | 2 in |
| Bolt Circle Dia. | 2.567 in |
| Transmitted Axial Force | 10943 lbf |
| Weight | 1.98 LB |
| EAN or UPC | 44861060360 |
-
Prop 65


