- 5/16 in Inside Diameter
- 0.88 in Outside Diameter
features
- Single taper, compact design for smaller shaft diameters
- Self-centering for excellent concentricity
- No axial movement of mounted component during installation
| Locking Screws Size | M4 x 12 |
| Torque | 257 in-lbs |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Overall Length | 0.81 in |
| Series | C193 |
| Inch/Metric | Inch |
| Material | Steel |
| Thickness | 0.65 in |
| Thread Size | M4 |
| Hub Contact Pressure | 12641 psi |
| Hub Dia. | 1.17 in |
| Shaft Contact Pressure | 35396 psi |
| I.D. | 5/16 in |
| Bolt Circle Dia. | 0.65 in |
| Mountable Thickness | 0.52 in |
| No. of Screws | 3 |
| Type | Locking Assembly |
| Screw Tightening Torque | 44 lb/in |
| O.D. | 0.88 in |
| Transmitted Axial Force | 1643 lbf |
| Bolt Size | M4 x 12 |
| Weight | 0.1 LB |
| EAN or UPC | 44861046555 |
-
Prop 65


