Skip to content Skip to navigation menu
Series C193 3/8 in ID Single-Taper Locking Assembly

C193E-037

Series C193 3/8 in ID Single-Taper Locking Assembly
Item #105037315
  • 3/8 in Inside Diameter
  • 0.94 in Outside Diameter
Series C193 3/8 in ID Single-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/8 in Inside Diameter
  • 0.94 in Outside Diameter

features

  • Single taper, compact design for smaller shaft diameters
  • Self-centering for excellent concentricity
  • No axial movement of mounted component during installation
Transmitted Axial Force 1643 lbf
Series C193
Inch/Metric Inch
Screw Tightening Torque 44 lb/in
O.D. 0.94 in
Overall Length 0.81 in
Bolt Size M4 x 12
Shaft Contact Pressure 29496 psi
Locking Screws Size M4 x 12
No. of Screws 3
Style C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange
Bolt Circle Dia. 0.689 in
Material Steel
Torque 308 in-lbs
Hub Dia. 1.23 in
Type Locking Assembly
Thread Size M4
Thickness 0.65 in
Hub Contact Pressure 11799 psi
Mountable Thickness 0.52 in
I.D. 3/8 in
Weight 0.1 LB
EAN or UPC 44861046562
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison