- 3/4 in Inside Diameter
- 1.31 in Outside Diameter
features
- Single taper, compact design for smaller shaft diameters
- Self-centering for excellent concentricity
- No axial movement of mounted component during installation
| Thickness | 0.81 in |
| Series | C193 |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Inch/Metric | Inch |
| Type | Locking Assembly |
| I.D. | 3/4 in |
| Material | Steel |
| Hub Contact Pressure | 14070 psi |
| Thread Size | M4 |
| Hub Dia. | 1.81 in |
| Screw Tightening Torque | 44 lb/in |
| Bolt Size | M4 x 14 |
| O.D. | 1.31 in |
| Shaft Contact Pressure | 24622 psi |
| Mountable Thickness | 0.59 in |
| Transmitted Axial Force | 3286 lbf |
| No. of Screws | 6 |
| Torque | 1232 in-lbs |
| Locking Screws Size | M4 x 14 |
| Bolt Circle Dia. | 1.102 in |
| Overall Length | 0.96 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861046593 |
-
Prop 65


